Skip Content
WELDING GLOVES LADIES X-TRE PERF L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING GLOVES LADIES X-TRE PERF L

GANDER BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG60-1-4210L
  • Mfr. Model # 60-1-4210L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 838
  • Shipping Weight 0.55 lbs

Technical Specs

  • Application Welding, Utility and Fabrication
  • Colour Black, Yellow
  • Item Welding Glove
  • Size Large
  • Back Material Goatskin
  • Lining Material FR Cotton
  • Palm Material Goatskin
  • Stitching Material Kevlar(R)
  • Thumb Style Wing
  • Grade of Leather A
  • Cuff Material Goatskin
  • Cuff Gauntlet
  • Leather Palm Type Goatskin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list