Skip Content
WELDING GLOVES,ANTI-FATIGUE,XL/XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WELDING GLOVES,ANTI-FATIGUE,XL/XXL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN657-12
  • Mfr. Model # 657-12
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application MIG, Stick and Plasma Cutting
  • Colour Hi-Vis Green
  • Item Glove
  • Cuff 6" Gauntlet
  • Size X-Large/2X-Large
  • Lining Cotton/Polyester
  • Palm Material Cowhide Split
  • Back Material Leather
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
  • Palm Construction Cowhide Split
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list