Skip Content
WELDING CUTTING OUTFIT HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING CUTTING OUTFIT HEAVY DUTY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2CZD9
  • Mfr. Model # 2CZD9
  • UNSPSC # 23101508
  • CATALOGUE PAGE # 752
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty V-style welding & cutting outfits. Heavy-duty welding and cutting outfit allows operator the capability of cutting up to 8 in and welding to 1 in steel with optional tips. Kit includes (1) 1-101 V-style cutting tip, torch handle and cutting attachment.

Technical Specs

  • Item Welding and Cutting Outfit
  • Cuts Up To 8"
  • Welds Up To 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list