Skip Content
WELDING CONTACT MAGNET,6-1/2X2-1/2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING CONTACT MAGNET,6-1/2X2-1/2X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW10E756
  • Mfr. Model # 10E756
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 805
  • Shipping Weight 1.7 lbs

Product Details

Permanent magnet holder. Ceramic magnet. Welding contact magnet, maximum pull 95 lbs., overall length 6-1/2 in, overall width 2-1/2 in.

Technical Specs

  • Item Welding Contact Magnet
  • Overall Length 6-1/2"
  • Material Ceramic Magnet, Steel
  • Overall Width 2-1/2"
  • Max. Pull 95 lbs.
  • Diameter 3-1/2"
  • Height 2-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List