WELDING CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WELDING CART

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2WDR1
  • Mfr. Model # 2WDR1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 708
  • Shipping Weight 27.4 lbs

Product Details

The universal MIG cart is designed to hold all portable MIG welders, welding tools, accessories, consumables and gas cylinders. Rear wheels and casters make it easy to move around. Slanted top shelf makes the weld controls accessible. Holds up to 7-1/2 in diameter, 80 lb. cylinder.

Technical Specs

  • Features Simple Construction, Cable Holders, Handle, Wheels, Two Tiered, Wheels, for Gas Cylinders No Larger Than 7-1/2"
  • For Use With 2WDP6, 2WDP7, 2WDP8
  • Item Cylinder Rack
  • Number of Shelves 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list