WELDING CART WITH DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING CART WITH DRAWERS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19D984
  • Mfr. Model # 19D984
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.25 lbs

Technical Specs

  • For Use With Welders
  • Finish Powder Coated
  • Item Welding Cart with Drawers
  • Includes Locking iron Chain For Gas Cyclinders
  • Load Capacity 100 lbs.
  • Wheel Type Rubber And Steel
  • Wheel Bearings Ball Bearing
  • Wheel Width 3/4"
  • Wheel Diameter 3"
  • Max. Tank Dia. Oxygen 10.2''
  • Max. Tank Dia. Acetylene 10-13/64''
  • Tool Tray Height 17.7''
  • Tool Tray Width 11''
  • Base Plate Dimensions 27.9" x 14.7''

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list