Skip Content
WELDING CABLE 4/0 100 FT BLACK JKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING CABLE 4/0 100 FT BLACK JKT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19YE17
  • Mfr. Model # 19YE17
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.56 lbs

Technical Specs

  • Item Welding Cable
  • Max. Amps 302
  • Max. Voltage 600 V
  • Standards SAE J1127
  • Insulation Color Black
  • Conductor Material Copper
  • Application Welding Machines and Accessories
  • Insulation Material - Wire and Cable Neoprene
  • Wire and Cable Item Welding Cable
  • Length - Wire and Cable 100 ft.
  • Wire Size - Wire and Cable 4/0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list