WELDING CABLE 250 MCM,100 FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING CABLE 250 MCM,100 FT BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19YE20
  • Mfr. Model # 19YE20
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.71 lbs

Technical Specs

  • Max. Amps 495
  • Item Welding Cable
  • Max. Voltage 600 V
  • Standards SAE J1127
  • Conductor Material Copper
  • Insulation Color Black
  • Application Welding Machines and Accessories
  • Wire and Cable Item Welding Cable
  • Length - Wire and Cable 100 ft.
  • Insulation Material - Wire and Cable Neoprene
  • Wire Size - Wire and Cable 250 MCM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list