Skip Content
WELDING CABLE 250 MCM,10 FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING CABLE 250 MCM,10 FT BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19YE18
  • Mfr. Model # 19YE18
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.271 lbs

Technical Specs

  • Item Welding Cable
  • Max. Amps 495
  • Max. Voltage 600 V
  • Standards SAE J1127
  • Conductor Material Copper
  • Insulation Color Black
  • Application Welding Machines and Accessories
  • Wire and Cable Item Welding Cable
  • Length - Wire and Cable 10 ft.
  • Insulation Material - Wire and Cable Neoprene
  • Wire Size - Wire and Cable 250 MCM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list