Skip Content
WELDING CABLE 2 AWG 100FT BLACK JKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING CABLE 2 AWG 100FT BLACK JKT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19YE02
  • Mfr. Model # 19YE02
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.29 lbs

Technical Specs

  • Item Welding Cable
  • Max. Amps 94
  • Standards SAE J1127
  • Max. Voltage 600 V
  • Conductor Material Copper
  • Insulation Color Black
  • Application Welding Machines and Accessories
  • Wire and Cable Item Welding Cable
  • Length - Wire and Cable 100 ft.
  • Insulation Material - Wire and Cable Neoprene
  • Wire Size - Wire and Cable 2 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list