WELDING CABLE 2 AWG 10 FT RED JKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING CABLE 2 AWG 10 FT RED JKT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19YE27
  • Mfr. Model # 19YE27
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.429 lbs

Technical Specs

  • Max. Amps 94
  • Item Welding Cable
  • Max. Voltage 600 V
  • Standards SAE J1127
  • Conductor Material Copper
  • Insulation Color Red
  • Application Welding Machines and Accessories
  • Wire and Cable Item Welding Cable
  • Length - Wire and Cable 10 ft.
  • Wire Size - Wire and Cable 2 AWG
  • Insulation Material - Wire and Cable Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list