Skip Content
WELDING CABLE 1 AWG 100 FT RED JKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING CABLE 1 AWG 100 FT RED JKT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19YE32
  • Mfr. Model # 19YE32
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.79 lbs

Technical Specs

  • Item Welding Cable
  • Max. Amps 119
  • Length 100 ft.
  • Max. Voltage 600 V
  • Standards SAE J1127
  • Conductor Material Copper
  • Wire Gauge 1 AWG
  • Insulation Material Neoprene Rubber
  • Insulation Color Red
  • Application Welding Machines and Accessories

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List