Skip Content
WELDING CABLE 1 AWG 10 FT RED JKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING CABLE 1 AWG 10 FT RED JKT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19YE30
  • Mfr. Model # 19YE30
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.079 lbs

Technical Specs

  • Max. Amps 119
  • Item Welding Cable
  • Max. Voltage 600 V
  • Conductor Material Copper
  • Standards SAE J1127
  • Insulation Color Red
  • Application Welding Machines and Accessories
  • Wire Size - Wire and Cable 1 AWG
  • Wire and Cable Item Welding Cable
  • Length - Wire and Cable 10 ft.
  • Insulation Material - Wire and Cable Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list