Discontinued with Replacement
WELDING CABINET 4 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WELDING CABINET 4 DRAWER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XAE3
  • Mfr. Model # 6XAE3
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 708
  • Shipping Weight 98.0 lbs
Suggested Replacement Product
WELDING CART WITH DRAWERS

Your Price: NA

Product Details

Welding cabinet/cart features 4 drawer cabinet designed to conveniently store welding tools, accessories and consumables. Ball bearing drawer slides, 18 ga. steel drawer sides, 14 ga. bracket, 11 ga. cabinet construction and black powder coated finish. Shielding gas cylinder tray. 150 lb. capacity.

Technical Specs

  • Finish Power Coat
  • Colour Black
  • Depth 16.7"
  • Height 31.3"
  • Gauge Drawers 18/Sides 14/Bracket 11
  • Load Rating 150
  • Item Welding Cabinet/Cart
  • Number of Shelves 1
  • Material Steel
  • Width 22.5"
  • Handles Steel
  • Number of Drawers 4
  • Drawer Slides Ball Bearing
  • Storage Capacity 3,111 cu.in
  • Drawer Capacity 75 lbs., 15 lbs., 12 lbs.4th layer:8 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list