Skip Content
WELDING ANGLE,MAG,FIX,6-3/8 X1-3/4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING ANGLE,MAG,FIX,6-3/8 X1-3/4X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW10E758
  • Mfr. Model # 10E758
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 805
  • Shipping Weight 4.9 lbs

Product Details

Permanent magnet holder. Ceramic magnet. Welding angle, stainless steel housing, overall length 6-3/8 in, overall width 1-3/4 in.

Technical Specs

  • Item Welding Angle
  • Material Ceramic Magnets, Stainless Steel Housing
  • Overall Length 6-3/8"
  • Overall Width 1-3/4"
  • Colour Silver
  • Type Magnetic, Fixed
  • Overall Height 6-3/8"
  • Max. Pull 200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list