Skip Content
WELDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDER

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-244
  • Mfr. Model # 907-244
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Amps AC 280
  • Item Stick/tig Welding Power Source
  • Application Construction, Infrastructure, Shipbuilding, High Purity Processing, Maintenance and Repair - Field Operations, Maintenance and Repair - in Plant, Pipe Fabrication/construction, Mechanical Contracting
  • Includes (1) Set of Male Dinse Connectors, (1) Power Cord
  • Overall Height (In.) 13-1/2
  • Overall Depth (In.) 18
  • Overall Width (In.) 7-1/2
  • Output Range (Amps) 5-280 A
  • Duty Cycle Three Phase: 280A 31.2V @35% Single Phase: 200 A 28 V @50%
  • Input (Amps) 35, 34.2, 17.8, 14.7
  • Hz 50/60
  • Output Amps @20% Duty Cycle 275 A: 3 phase 200 A: 1 phase
  • Input Voltage 220/230/240/460/480/575 V
  • Rated Output Three Phase: 280 A@31.2 V/35% Single Phase: 200 A@28 V/50%
  • Output Amps @100% Duty Cycle 200 A: 3 phase 150 A: 1 phase
  • OCV 77 V DC
  • Series CST 280
  • Welding Amp Range Low Three Phase: 5 Single Phase: 5
  • Welding Range (Amps DC) Three Phase: 5-280 Single Phase: 5- 200
  • Welding Amp Range High Three Phase: 280 Single Phase: 200
  • Standards CSA Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list