Skip Content
WELDER XMT 450 CC/CV 575V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDER XMT 450 CC/CV 575V

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-482
  • Mfr. Model # 907-482
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 714
  • Shipping Weight 122.0 lbs

Product Details

XMT(R) 450. The multiprocess XMT CC/CV combines the advantages of inverter-based power with the built-in features and productivity of high-end MIG machines. Wind Tunnel Technology(TM) protects electrical components and PC boards from contamination.

Technical Specs

  • Features Advanced Features for the Professional Welder. Standard 14-Pin Receptacle. Welder Friendly Control Panel. Reliability
  • Includes Power Source
  • Item Multiprocess Welder
  • Application Aerospace, Construction, Heavy Equipment Manufacturing, Infrastructure, Manufacturing, Railcar, Shipbuilding, Boat / Yacht, High Purity Processing
  • Phase 3
  • Duty Cycle 100%
  • Input Voltage 575 V
  • Rated Output 450 A @ 38 VDC
  • Series Xmt 450 Cc/Cv
  • Hz 60
  • Standards CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list