WELDER VANTAGE 500 DEUTZ DIESEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDER VANTAGE 500 DEUTZ DIESEL

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2405-2
  • Mfr. Model # K2405-2
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1532.0 lbs

Product Details

Features: stainless steel enclosure, multi-process welding, simple to operate, digital weld meters and common accessories include LN-25 portable wire feeder (K126-2), LN-23P flux cored wire feeder (K316-L-2).

Technical Specs

  • Features Corrosion-resistant Stainless Steel Case. Multi-process Welding. Arc Gouging. Plenty of Ac Generator Power. Industrial Diesel Engine.
  • Duty Cycle 100%
  • Overall Width 800 mm
  • Overall Height 1290 mm
  • Item Engine Driven Welders
  • Rated Output 500 A/40 V/100%
  • Series Vantage(R)
  • Output Range 30-575 A DC, 40-300 A Pipe, 20-250 A DC Tig, 14-40 V C V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list