Skip Content
WELDER V155-S DC STICK/TIG 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDER V155-S DC STICK/TIG 115/230V

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2605-1
  • Mfr. Model # K2605-1
  • UNSPSC # 23271409
  • CATALOGUE PAGE # 711
  • Shipping Weight 23.41 lbs

Product Details

With 120/230 V auto reconnect operation, the Invertec(R) V155-S can operate from a portable generator. It can also plug into a 200 foot 230 V extension cord (not included) so you can weld just about anywhere. The tough dent resistant case is IP23 rated to outdoor use.

Technical Specs

  • Application Light Duty Metal Fabrication, Maintenance, Autobody/farm
  • Includes Magnum Pro 100L Gun, 10 ft. (3M), Gas and Gasless Nozzles, Cable Liner, 0.025"(0.6Mm) and 0.035" (0.9Mm) Contact Tips, Work Cable and Clamp, Adjustable Gas Regulator and Hose, Spindle Adapter, Sample Spool of 0.025" (0.6Mm) Mild Steel Mig Wire, Sam
  • Overall Depth 15.4"
  • Item Stick Welder
  • Phase 1
  • Input Voltage 120 VAC
  • Hz 50/60
  • Duty Cycle 30%
  • Overall Width 158 mm
  • Overall Height 288 mm
  • Rated Output 130 A/15.2 V @ 30%155 A/16.2 V @ 30%
  • Series Invertec(R) V155-S
  • Features Two Stick Modes, Soft and Crisp, Provide the Right Arc Characteristics for Different Types of Electrodes. Fan-as-needed(TM) (f.a.n.(TM)) Reduces Noise and Dust Inside the Machine. Auto-adaptive Arc Force Minimizes Electrode Sticking in the Puddle Without Compromising Arc Stability or Increased Spatter. Automatic Hot Start Boosts the Current During Starting to Make Striking An Arc Easier. Touch Start Tig(R) Mode - It's Like Getting a Tig Welder for Free!
  • Input Amps 21.5 A
  • Output Range 5-155 A DC
  • Welding Processes Stick

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list