Discontinued with Replacement
WELDER TRAILBLAZER 325 W/GFCI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WELDER TRAILBLAZER 325 W/GFCI

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-566
  • Mfr. Model # 907-566
  • UNSPSC # 23271424
  • CATALOGUE PAGE # 721
  • Shipping Weight 620.0 lbs
Suggested Replacement Product
WELDER/GENERATOR BOBCAT 250 DIESEL

Your Price: NA

Technical Specs

  • Item Diesel Engine
  • Phase 1
  • Amperage Range 10 - 325
  • Engine Brand Kubota
  • Start Type Electric
  • Rated Output CC/DC 325 A @ 33 V, 100%
  • Series Trailblazer(R) 325 GFCI
  • Continuous Auxiliary Power 10,500 W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list