Discontinued with Replacement
WELDER TIG STICK MAXSTAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WELDER TIG STICK MAXSTAR

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-136
  • Mfr. Model # 907-136
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.07 lbs
Suggested Replacement Product
TIG/STICK WELDER,120/240VAC,13LB,5-5/8"W

Your Price: NA

Technical Specs

  • Application Stick, TIG
  • Features Dc Inverter With Hf And Lift Arc
  • Includes Power Source With 10 Ft Mvp Power Cord, Electrode Holder With 13 Ft Of Weld Cable, 10 Ft Work Cable With Clamp And Connectors, Shoulder Strap And Flow Thru Tig Torch Adapter.
  • Input Voltage 120-230
  • Series Maxstar 150 STH
  • Rated Output 150 A at 16 V
  • Item TIG Welder
  • Input (Amps) 28-22
  • Overall Depth 13-1/4"
  • Overall Height 9"
  • Overall Width 5-1/2"
  • Welded Material Steel
  • Welding Processes Pulsed TIG, Stick, TIG
  • Mild Steel - Material Thickness 0.020" - 3/16"
  • Welder Max. Output Amps 150
  • Welder Industrial Class Light
  • Welder Input Hz 50/60
  • Welder Duty Cycle 30%
  • Welder Input Phase 1
  • Power Source Weight 14 lb.
  • Polarity DC
  • Welder Min. Output Amps 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list