Skip Content
WELDER STICK DC 100A 120V 1PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WELDER STICK DC 100A 120V 1PH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2WDP3
  • Mfr. Model # 2WDP3
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Portable DC 100 A inverter stick welder ideal for various welding applications of mild steel. Operates on 120 V, single phase input power for maximum versatility. Includes a 6 ft power cord, 15 A plug, 10 ft welding cable with electrode holder, 6 ft ground cable with work clamp.

Technical Specs

  • Application DC Stick/TIG Function in Maintenance, Repair or Light Industry
  • Includes 6 ft. Power Cord, 115 V, 15 A Plug, 10 ft. Welding Cable with Electrode Holder, 6 ft. Earth Cable with Work Clamp
  • Features Portable, Lightweight, Allow 120 V Input, Electric Shock Prevention Function, Suitable for All Kinds of Welding Electrode
  • Item DC Stick Lifting Welder
  • Overall Depth 15.25"
  • Input (Amps) 20
  • Input Voltage 120
  • Overall Width 5.9"
  • Overall Height 8.27"
  • Rated Output 75 A @ 18 V
  • Series DC Inverter Welder
  • Amps AC 75
  • Output Range (Amps) 30 - 100
  • Overall Width (In.) 5.9
  • Overall Height (In.) 8.27
  • Overall Depth (In.) 15.25
  • Phase 1
  • Hz 60
  • Duty Cycle 30%
  • OCV 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list