Skip Content
WELDER STICK 70A 115V 20A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WELDER STICK 70A 115V 20A

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2WDP2
  • Mfr. Model # 2WDP2
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.75 lbs

Product Details

Portable AC stick welder. 3 m welding cable. 3 m ground cable. Chipping hammer and 10 electrodes. CSA certified. Stick (SMAW). Input Power: 115 V 1 PH, rated output: 50 A at 20% duty.

Technical Specs

  • Features Portable, Lightweight, Allow 120 V Input, Two-taps Current Control, Thermal Overload Protection
  • Application AC Stick Welding for Do It Yourself Maintenance and Repairs Using 1/16 or 5/64" Electrodes
  • Includes 6 ft. Power Cord, 115 V, 15 A Plug, 10 ft. Welding Cable with Electrode Holder, 6 ft. Earth Cable with Work Clamp, Chipping Hammer and 10 Electrodes
  • Item AC Stick Welder
  • Overall Depth 13"
  • Input Voltage 115
  • Input (Amps) 20
  • Rated Output 50 A @ 22 V
  • Overall Height 10.2"
  • Overall Width 6.7"
  • Series AC Stick Welder
  • Amps AC 50
  • Output Range (Amps) 50/70
  • Overall Height (In.) 10.2
  • Overall Depth (In.) 13
  • Hz 60
  • Duty Cycle 20%
  • Phase 1
  • Overall Width (In.) 6.7
  • OCV 42

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List