Skip Content
WELDER STICK 180A 230V 40A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WELDER STICK 180A 230V 40A

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWES180
  • Mfr. Model # WES180
  • UNSPSC # 23271409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Product Details

Operates on 230 volt, single phase, 40 amp input power for maximum versatility. Includes wheel and handle package for ease of mobility around the shop. 3 m welding cable. 2 m ground cable. CSA certified. Processes: Stick (SMAW), Input Power: 230 V 1 PH, Rated Output: 180 A at 10% duty Easy access front panel controls.

Technical Specs

  • Item Portable Stick Welder
  • Rated Output 180 A, 20% Duty Cycle
  • Input Voltage 230
  • Phase 1
  • Input Amps 40
  • Output Range 50 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list