Skip Content
WELDER OUBACK 185 GAS DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDER OUBACK 185 GAS DRIVE

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2706-2
  • Mfr. Model # K2706-2
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 720
  • Shipping Weight 1.0 lbs

Product Details

Process: Stick (SMAW). 1-1/4 in diameter rugged tube frame. Weld up to 5/32 in (4 mm) stick electrode. 5,700 W peak AC generator power (5,200 W continuous). Delivers up to 21.6 A continuous power from the 240 VAC receptacle and up to 40 A continuous power from the 120 VAC duplex receptacle.

Technical Specs

  • Application For Service Trucks, Fence Contractors, Maintenance Crews, Farmers, Ranchers and Anyone Who Needs Portable DC Stick Welding and AC Generator Power, Perfect for Contractors, Maintenance and Repair, and Ranch/ Farm Use, Use for Welding Steel, Stainless Steel, Cast Iron or Hardfacing Projects with Up to 5/32" (4 mm) Stick Electrode
  • Item Engine Driven Welder
  • Phase 3 / 1
  • Features Outback 185 Features Low-Lift Grab Bars (Patent-Pending) for More Leverage for Lifting Unit on and Off Truck Beds, the 1-1/4" (32 mm) Diameter Rugged Tube Frame is Great for All-Around Sturdy Protection and is the Largest Diameter Tube Frame In Its Class Also Features A 6.8 Gallon (25.7 Liter) Fuel Tank for Extended Run Times, Less Frequent Re-Fueling, the Outback 185 Also Has A Large Fuel Fill Opening for Easy Re-fueling, DC Welding With Up to 5/32" (4 mm) Stick Electrode, Up to 185 Amps Of DC Output for Many Applications, Use the 5,700 W Peak (5,200 W Continuous) AC Generator Power for Many Uses, Including a Grinder, Work Lights, Pump, Motor Starting, or Emergency Power
  • Series Outback 185

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list