Skip Content
WELDER MIG/STICK 130A 115V 20A CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WELDER MIG/STICK 130A 115V 20A CSA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWEMW180MS
  • Mfr. Model # WEMW180MS
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.4 lbs

Product Details

Portable MIG/Stick welder ideal for use with mild steel and mild alloy steel. IGBT inverter welder delivers great arc starts and provides smooth DC output. Features stepless wire speed adjustment and current control, fan cooling & thermal overload protection. Handles wire spools up to 10 lbs (5 kg).

Technical Specs

  • Item Stick/MIG Welder
  • Duty Cycle 30%
  • Input Voltage 230
  • Phase 1
  • Rated Output 160 A, 30% Duty Cycle
  • Series
  • Standards CSA Certified
  • Input Amps 21

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List