Skip Content
WELDER MIG FABRICATOR 180 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WELDER MIG FABRICATOR 180 230V

THERMAL ARC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMDW1002600
  • Mfr. Model # W1002600
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Product Details

Welded metals: steel, stainless and aluminum. Typical applications include maintenance and repairs, sheet metal fabrication, farm/ranch, auto body repair. Most popular accessories include 180 amp spool gun (W4011100), small cart (W4011500).

Technical Specs

  • Input Voltage 230 V
  • Rated Output 130 A @ 20.5 V

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List