Skip Content
WELDER MIG 250A 230/460/575/1/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDER MIG 250A 230/460/575/1/60

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK3068-2
  • Mfr. Model # K3068-2
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 290.0 lbs

Product Details

Lincoln Electric Power MIG(R) 256 MIG Welder, offers excellent functionality for MIG and flux-cored welding, capable of welding 22 gauge up to 1/2 inch mild steel, spool gun ready with the addition of the Magnum 250LX gun and spool gun capable with the Magnum SG spool gun (requires adapter).

Technical Specs

  • Item Mig Welders
  • Application Metal Fabrication, Maintenance and Repair, Farm/autobody, Light Industrial
  • Features Diamond Core Technology(TM) - Delivers a Forgiving Arc.maxtrac(R) Cast Aluminium Industrial Wire Drive - Features Dual Driven Rolls.digital Meters - for Set Up, Meters Display Your Preset Voltage and Wire Feed Speed. During Welding, Actual Voltage is Displayed.magnum(R) Pro Gun and Cable 15 Ft. (4.5 M) - Makes it Easy to Reach Your Work.copper Plus(R) Contact Tips - Larger Tip Diameter and Mass Improves Heat Dissipation to Increase Tip Life.
  • Overall Depth 38-7/8"
  • Wire Size 0.025" - 0.045"
  • Phase 1
  • Hz 60
  • Input Voltage 230/460/575 VAC
  • Overall Width 18-9/10"
  • Overall Height 31-4/5"
  • Duty Cycle 40%
  • Rated Output 250 A/26 V/40%
  • Input Amps 56/52 A
  • Series Power Mig(R) 256
  • Output Range 30-300 A DC
  • Portability Wheeled Mounted
  • Mild Steel - Material Thickness 22 ga. - 1/2"
  • Aluminum - Material Thickness 16 ga. - 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list