Skip Content
WELDER MIG 250A 208/230/1/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDER MIG 250A 208/230/1/60

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK3068-1
  • Mfr. Model # K3068-1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 706
  • Shipping Weight 1.0 lbs

Product Details

Lincoln Electric Power MIG(R) 256 MIG Welder, offers excellent functionality for MIG and flux-cored welding, capable of welding 22 gauge up to 1/2 inch mild steel, spool gun ready with the addition of the Magnum(R) 250LX gun and spool gun capable with the Magnum(R) SG spool gun (requires adapter).

Technical Specs

  • Features Diamond Core Technology(TM) - Delivers a Forgiving Arc. Maxtrac(R) Cast Aluminium Industrial Wire Drive - Features Dual Driven Rolls. Digital Meters - for Set Up, Meters Display Your Preset Voltage and Wire Feed Speed. During Welding, Actual Voltage is Displayed..magnum(R) Pro Gun and Cable 15 Ft. (4.5 M) - Makes it Easy to Reach Your Work.copper Plus(R) Contact Tips - Larger Tip Diameter and Mass Improves Heat Dissipation to Increase Tip Life.
  • Item Mig Welders
  • Application Metal Fabrication, Maintenance and Repair, Farm/autobody, Light Industrial
  • Overall Depth 38-7/8"
  • Wire Size 0.025", 0.030", 0.035", 0.045"
  • Phase 1
  • Duty Cycle 40%
  • Hz 60
  • Overall Width 18-7/8"
  • Overall Height 31-3/4"
  • Rated Output 250 A/26 V/40%
  • Input Voltage 208/240 VAC
  • Series Power Mig(R) 256
  • Input Amps 56
  • Output Range 30-300 A DC
  • Portability Wheeled Mounted
  • Mild Steel - Material Thickness 22 ga. - 1/2"
  • Aluminum - Material Thickness 16 ga. - 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List