Skip Content
WELDER MIG 200A 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WELDER MIG 200A 230V

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XAD7
  • Mfr. Model # 6XAD7
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.87 lbs

Technical Specs

  • Amps AC MIG: 160AMMA: 140A
  • Features Removable MIG Gun
  • Application For 230 Volts Power Equipment
  • Includes MIG Torch,Ground Cable,Gas Hose,Sample Wire, Contact Tip,Gas Regulator,MIG Nozzle,Spool Adaptor,Hex Wrench,Welding Cable with Electrode Holder,Sample Electrodes,Operating Manual
  • Item Multiprocess Welder
  • Overall Depth (In.) 13.8
  • Overall Height (In.) 17.7
  • Overall Width (In.) 9.4
  • Phase 1
  • Duty Cycle 30%
  • Input (Amps) 21
  • OCV 78
  • Rated Output 160A
  • Hz 60
  • Input Voltage 230
  • Standards CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list