Skip Content
WELDER MIG 180C 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDER MIG 180C 230V

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2473-2
  • Mfr. Model # K2473-2
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 706
  • Shipping Weight 84.0 lbs

Product Details

Use the continuous voltage control to precisely dial in the settings some thin sheet metal and aluminum applications require for optimal results. Lincoln(R) Diamond Core Technology(TM) and the rugged drive system aid arc performance for MIG welding on thin gauge steel.

Technical Specs

  • Application Metal Fabrication, Maintenance and Repair, Autobody/farm, Light Industrial
  • Features Diamond Core Technology. Industrial Cast Aluminium Drive. No Hassle Tool-less Design - for Input Power Changes, Wire Spool Mounting, Wire Drive Service and Polarity Changes. Spool Gun Ready - Just Remove the Standard Mig Gun and Plug in the Economical Magnum(R) Pro 100sg Spool Gun (optional) for Enhanced Aluminium Wire Feeding Performance.
  • Item Mig Welders
  • Includes Magnum Pro 100L Gun, 10 ft. (3M), Gas and Gasless Nozzles, Cable Liner, 0.025 and 0.035 Contact Tips, Work Cable and Clamp, Adjustable Gas Regulator and Hose, Spindle Adapter, Sample Spool of 0.025". (0.6Mm) Mild Steel Mig Wire, Sample Spool Flux-Cored Wire
  • Wire Size 0.025" to 0.045"
  • Phase 1
  • Overall Depth 18-1/2"
  • Duty Cycle 30%
  • Hz 60
  • Input Voltage 208/240 VAC
  • Overall Height 357 mm
  • Overall Width 258 mm
  • Rated Output 130 A/17 V/30%,130 A/20 V/30%
  • Series Power Mig(R)
  • Output Range 30-180 A DC
  • Input Amps 20 A
  • Portability Handheld Portable
  • Aluminum - Material Thickness 22 ga. - 3/16"
  • Mild Steel - Material Thickness 24 ga. - 3/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list