Skip Content
WELDER MIG 130 L/D 115V 20A CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WELDER MIG 130 L/D 115V 20A CSA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWEMW100LD
  • Mfr. Model # WEMW100LD
  • UNSPSC # 23271408
  • CATALOGUE PAGE # 705
  • Shipping Weight 44.0 lbs

Product Details

Portable gasless wire feed welder is ideal for use with mild steel and mild alloy steel. Operates on 115 V input power for maximum versatility. Features two power settings, infinite stepless wire speed control, overload and thermal protection.

Technical Specs

  • Duty Cycle 20%
  • Item MIG Welder
  • Phase 1
  • Input Voltage 115
  • Rated Output 80 A @ 18 V, 20% Duty Cycle
  • Standards CSA Certified
  • Input Amps 20
  • Series Flux Core MIG Welder

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List