Skip Content
WELDER MIG 100 L/D 115V 20A CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WELDER MIG 100 L/D 115V 20A CSA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWEMW130LD
  • Mfr. Model # WEMW130LD
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.4 lbs

Product Details

Portable gas/no gas wire feed welder, 115 VAC, 20 amp,1 phase input power, 6 ft. Tweco-compatible MIG gun. 6 ft. ground cable and clamp, dual gauge gas regulator, gas hose and dual-groove drive roll. Processes: MIG (GMAW) 0.023 inches/ 0.030 inches and flux cored (FCAW) 0.030 inches/ 0.035 inches.

Technical Specs

  • Input Voltage 115
  • Rated Output 70 A, 20% Duty Cycle
  • Phase 1
  • Standards CSA Certified
  • Input Amps 20

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List