Skip Content
WELDER MGMSTR 280 PRO 230/460/575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDER MGMSTR 280 PRO 230/460/575

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0558101365
  • Mfr. Model # 0558101365
  • UNSPSC # 23271408
  • CATALOGUE PAGE # 707
  • Shipping Weight 246.92 lbs

Product Details

Sturdy and robust step controlled MIG welding power unit intended for medium-duty welding with solid steel, stainless steel, aluminum as well as cored wires with or without shielding gas. Rugged construction includes galvanized metal casing, large wheels,

Technical Specs

  • Duty Cycle 40%
  • Input Voltage 230/460/575
  • Item Mig Welders
  • Rated Output 300 A @ 29 V
  • Input Amps 74/66/34/26 A
  • Series Migmaster(R) 280 Pro
  • Output Range 40 - 300 DC
  • Features Equipped with V/A Digital Meter with Hold Feature. Creep Start - Gradual Feed of Wire for Ultimate Starts. Adjustable Wire Feed Speed. Adjustable Burnback Timer - Gives Correct Stick-Out Spot Welding Timer. Outstanding Welding Characteristics - Efficient, High-Quality Welding. Wide Current and Voltage Range - Multi-Purpose Applications. Spool Gun On-Demand. Sturdy, Galvanized Metal Casing with Air Filter (Optional).
  • Phase 1
  • Overall Height 36-1/2"
  • Overall Width 22"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list