Skip Content
WELDER METAL 36ML CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WELDER METAL 36ML CARTRIDGE

METAL WELDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC14366
  • Mfr. Model # 14366
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1575
  • Shipping Weight 0.13 lbs

Product Details

Metal welder is a high-performance structural adhesive formulated to bond to a wide range of ferrous/non-ferrous metals and dissimilar substrates. Minimal surface preparation, high tensile/shear strengths, excellent environmental surfaces, 50 mL cartridge

Technical Specs

  • Colour Gray
  • Item Methacrylate Adhesive
  • Container Type Cartridge
  • Includes 35 mL Cartridge
  • Max. Temp. 200 Degrees F
  • Size 35 mL Cartridge
  • Temp. Range -67 - 200 Degrees F
  • Type Fast Cure, No Surface Prep or Primer Needed
  • Compound Style Methacrylate
  • Shear Strength 2,450 PSI
  • Tensile Strength 2,450 PSI
  • Mixing Ratio 10:1
  • Primer No
  • Viscosity 90,000 CPS
  • Full Cure 24 hr.
  • Functional Cure 1-2 hr.
  • Work Life 6 min.
  • Green Certification or Other Recognition GREENGUARD Certified

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list