WELDER/GENERATOR BOBCAT 250 DIESEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDER/GENERATOR BOBCAT 250 DIESEL

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-565
  • Mfr. Model # 907-565
  • UNSPSC # 23271709
  • CATALOGUE PAGE # 721
  • Shipping Weight 638.0 lbs

Technical Specs

  • Item Diesel Engine
  • Amperage Range 40 - 275
  • Phase 1
  • Engine Brand Kubota
  • Series Bobcat(TM) 250 GFCI
  • Start Type Electric
  • Rated Output CC/AC 250 A @ 25 V, 100% Duty Cycle
  • Rated Output CC/DC 275 A @ 25V, 60%
  • Continuous Auxiliary Power 9,500 W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list