Skip Content
WELDER GENERATOR 185A 6KW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WELDER GENERATOR 185A 6KW

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XAE1
  • Mfr. Model # 6XAE1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Portable DC welding power source and AC generator. Ideal for applications where mobile DC welding power source and AC generator power are required. Rugged tube frame protects unit and allows for loading and unloading off service truck. Delivers up to 150 amps of output current.

Technical Specs

  • Includes Ground Cable/Clamp,Welding Cable/Electrode Holder,Moving Kit, Operating Manual
  • Depth 28.3"
  • Item Welder Generator
  • Height 31.5"
  • Width 23.4"
  • Phase 1
  • Series Westward 185 A DC
  • Start Type Recoil
  • Engine Brand LONGXIN (LCT)
  • Amperage Range 60 - 185
  • Rated Output CC/DC 185 A

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List