Skip Content
Discontinued with Replacement
WELDER ENGINE DRIVE BIG BLUE TURBO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WELDER ENGINE DRIVE BIG BLUE TURBO

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-157
  • Mfr. Model # 907-157
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1900.0 lbs
Suggested Replacement Product
WELDER BIG BLUE 800 DUO PRO

Price: NA

Technical Specs

  • Depth 67-1/2"
  • Height 43"
  • Item Engine-Driven Welder Generator
  • Includes 15kw 3 Phase Aux Power, Engine Gauges With Maintenance Displays, Remote Tooless Oil Drain, Hi Temp, Low Oil Pressure & Low Fuel Shutdown
  • Phase 3
  • Width 28-1/2"
  • Amperage Range 20 - 750
  • Rated Output CC/DC 500A @ 100%, 550A @ 60%, 600A @ 40%
  • Series Big Blue Turbo
  • Engine Brand 64 HP Deutz TD 2011 L04
  • Start Type Electric

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list