Skip Content
WELDER BIG BLUE 800 DUO PRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDER BIG BLUE 800 DUO PRO

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-587
  • Mfr. Model # 907-587
  • UNSPSC # 23271712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1920.0 lbs

Technical Specs

  • Item Engine-Driven Welder
  • Phase 3
  • Engine Brand Deutz
  • Start Type Electric
  • Rated Output CC/DC 800 A, 40 V @ 100%
  • Amperage Range 20 - 800

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list