Skip Content
WELDER BIG BLUE 400 PRO MITSU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDER BIG BLUE 400 PRO MITSU

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-605
  • Mfr. Model # 907-605
  • UNSPSC # 23271714
  • CATALOGUE PAGE # 721
  • Shipping Weight 1068.0 lbs

Product Details

Big Blue(R) 400 Pro. Mitsubishi engine. Electric start. Meter maintenance displays: fuel, hour meter, oil, coolant and low fuel. Quiet, only 72.2 dBA (96 LwA) at maximum output. Wireless remote compatible. The Vault - ultimate control board reliability. CSA certified.

Technical Specs

  • Depth 56"
  • Height 32"
  • Width 26-1/4"
  • Item Diesel Engine
  • Phase 3
  • Amperage Range 20 - 400
  • Engine Brand Mitsubishi
  • Series Big Blue(R) 400 Pro
  • Start Type Electric
  • Rated Output CC/DC 400 A @ 24 V, 100%
  • Continuous Auxiliary Power 10,000 W

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list