Discontinued with Replacement
WELDER BIG BLUE 400 PRO BLK HTR CAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WELDER BIG BLUE 400 PRO BLK HTR CAT

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-604
  • Mfr. Model # 907-604
  • UNSPSC # 23271713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1085.0 lbs
Suggested Replacement Product
WELDER BIG BLUE 400 PRO MITSU

Your Price: NA

Product Details

Big Blue(R) 400 Pro. Caterpillar engine. Electric start. Meter maintenance displays: fuel, hour meter, oil, coolant and low fuel. Quiet, only 72.2 dBA (96 LwA) at maximum output. Wireless remote compatible. The Vault - ultimate control board reliability. CSA certified.

Technical Specs

  • Item Diesel Engine
  • Amperage Range 20 - 400
  • Engine Brand CAT
  • Phase 3
  • Series Big Blue(R) 400 Pro
  • Start Type Electric
  • Rated Output CC/DC 400 A @ 24 V, 100%

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list