Skip Content
WELDER BB 400 PRO BLK HTR KUBOTA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDER BB 400 PRO BLK HTR KUBOTA

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-606
  • Mfr. Model # 907-606
  • UNSPSC # 23271715
  • CATALOGUE PAGE # 721
  • Shipping Weight 1025.0 lbs

Product Details

Big Blue(R) 400 Pro. Kubota engine. Electric start. Meter maintenance displays: fuel, hour meter, oil, coolant and low fuel. Quiet, only 72.2 dBA (96 LwA) at maximum output. Wireless remote compatible. The Vault - ultimate control board reliability. CSA certified.

Technical Specs

  • Height 32"
  • HP 20.2 HP
  • Item Engine Driven Welder
  • Phase 1
  • Width 26.25"
  • Depth 56"
  • Amperage Range 20 - 400
  • Engine Brand Kubota
  • Fuel Type Diesel
  • Series Big Blue(R) 400 Pro
  • Start Type Electric
  • Rated Output CC/DC 400 A @ 24 V, 100%
  • Continuous Auxiliary Power 10,000 W
  • Includes 120 V Block Heater
  • Peak Auxiliary Power 12,000 W

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list