Skip Content
WELDER 575 V AC W/TWECO CONNECTORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDER 575 V AC W/TWECO CONNECTORS

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-244-01-1
  • Mfr. Model # 907-244-01-1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Amps AC 280
  • Application Construction, Infrastructure, Shipbuilding, High Purity Processing, Maintenance and Repair - Field Operations, Maintenance and Repair - in Plant, Pipe Fabrication/construction, Mechanical Contracting
  • Includes (1) Power Cord
  • Item Stick/tig Welding Power Source
  • Overall Depth (In.) 18
  • Overall Width (In.) 7-1/2
  • Overall Height (In.) 13-1/2
  • Output Amps @20% Duty Cycle 275 A: 3 phase 200 A: 1 phase
  • Output Range (Amps) 5-280 A
  • Duty Cycle Three Phase: 280A 31.2V @35% Single Phase: 200 A 28 V @50%
  • Hz 60
  • Input Voltage 220/230/240/460/480/575 V
  • OCV 77 V DC
  • Output Amps @100% Duty Cycle 200 A: 3 phase 150 A: 1 phase
  • Input (Amps) 35, 34.2, 17.8, 14.7
  • Rated Output Three Phase: 280 A@31.2 V/35% Single Phase: 200 A@28 V/50%
  • Welding Range (Amps DC) Three Phase: 5-280 Single Phase: 5- 200
  • Welding Amp Range Low Three Phase: 5 Single Phase: 5
  • Welding Amp Range High Three Phase: 280 Single Phase: 200
  • Series CST 280
  • Standards CSA Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list