Skip Content
WELDER 186 AC/DC W/FT C/CART 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDER 186 AC/DC W/FT C/CART 115V

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMDW1006304
  • Mfr. Model # W1006304
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 711
  • Shipping Weight 187.0 lbs

Product Details

186 AC/DC portable AC/DC HF TIG system. The 186 AC/DC is a multi-process, complete Stick & TIG system solution ready for any application. Ideal for aluminum fabrication, maintenance and repair, on-site and portable welding applications. Simple to use operator interface.

Technical Specs

  • Application Aluminium Fabricators, Training Institutions, Maintenance and Repair, On-Site and Portable Welding Applications, Automotive, Boats and Trailers.
  • Features Thermal Arc 186 Ac/Dc Power Supply, Tig Torch and Accessories, 26 Style with Integrated Controls (3 Control Modules Included), 13 Ft (4M) , Tweco 200 Amp Electrode Holder with 13 Ft (4M) Lead, Tweco 200 Amp Ground Clamp with 10 Ft (3M) Lead , Victor Argon Flow Gauge and 12.5 Ft (3.8M) Hose , 9 ft. (2.75M) Power Cord and Nema 6-50P 230V Ac Plug , Operators Manual and Cd General Purpose Stick Electrodes (E6013) , Shoulder Strap
  • Includes Accessories, Foot Pedal and Cart
  • Item 186i AC/DC w/Foot Pedal and Cart
  • Phase 1
  • Duty Cycle 20%
  • Hz 50/60
  • Standards CSA Certified
  • Input Voltage 208/230 VAC
  • Rated Output 200 A/18 V @ 20%
  • Series 186i AC/DC with Foot Pedal and Cart
  • Overall Height 26-1/4"
  • Overall Width 40-1/4"
  • Input Amps 35.6 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list