Skip Content
WELDED WIRE DOOR,W 4 FT X H 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDED WIRE DOOR,W 4 FT X H 5 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM19N880
  • Mfr. Model # 19N880
  • UNSPSC # 56101510
  • CATALOGUE PAGE # 1986
  • Shipping Weight 50.0 lbs

Product Details

Welded Wire Door, Door Size 4' W x 5' H, Width 4 ft., Height 5 ft., Construction 8 Gauge Wire Welded, Black Powder Coat Finish, For Use With Posts and Panels, Meets Or Exceeds OSHA And ANSI Specifications Standards, Includes 1 Panel and 2 Safety Nuts.

Technical Specs

  • Colour Black
  • Finish Black Powder Coat
  • For Use With Posts and Panels
  • Gauge 8 ga.
  • Height 5 ft.
  • Includes (1) Panel, (2) Safety Nuts
  • Material Welded Steel
  • Item Welded Wire Door
  • Width 4 ft.
  • Components Doors
  • Standards Meets or Exceeds OSHA and ANSI Specifications

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list