Skip Content
WELDED VENTED LOCKER 2-TIER 3-WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDED VENTED LOCKER 2-TIER 3-WIDE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHWBA282-222HG
  • Mfr. Model # HWBA282-222HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 288.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Includes Number Plate
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Overall Height 72"
  • Overall Width 36"
  • Lock Type Not Included
  • Tier Double Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs None
  • Opening Height 34"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide
  • Locker Door Type Ventilated
  • Handle Type SS Recessed
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list