Skip Content
WELDED VENTED LOCKER 2-TIER 1-WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDED VENTED LOCKER 2-TIER 1-WIDE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHWBA212-2HG
  • Mfr. Model # HWBA212-2HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Handle Type 3-Point Turn Handle
  • Item Wardrobe Locker
  • Includes Number Plate
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Lock Type Not Included
  • Overall Depth 12"
  • Overall Height 72"
  • Tier Double Tier
  • Overall Width 12"
  • Hooks per Opening 2 Single, 1 Double
  • Legs None
  • Opening Width 9-1/4"
  • Opening Height 34"
  • Assembled/Unassembled Assembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 11"
  • Locker Configuration (1) Wide
  • Locker Door Type Ventilated
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list