Skip Content
WELDED VENTED LOCKER 1-TIER 3-WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDED VENTED LOCKER 1-TIER 3-WIDE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHWBA282-111HG
  • Mfr. Model # HWBA282-111HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 270.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Handle Type 3-Point Turn Handle
  • Item Wardrobe Locker
  • Includes Hat Shelf
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Width 36"
  • Hooks per Opening 2 Single, 1 Double
  • Legs None
  • Overall Height 72"
  • Tier Single Tier
  • Opening Height 69"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Opening Depth 17"
  • Locker Configuration (3) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Ventilated
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list