Skip Content
WELDED VENTED LOCKER 1-TIER 1-WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDED VENTED LOCKER 1-TIER 1-WIDE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHWBA212-1HG
  • Mfr. Model # HWBA212-1HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Includes Hat Shelf
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Overall Depth 12"
  • Item Wardrobe Locker
  • Overall Height 72"
  • Lock Type Not Included
  • Overall Width 12"
  • Tier Single Tier
  • Opening Height 69"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6"
  • Opening Width 9-1/4"
  • Opening Depth 11"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Ventilated
  • Handle Type SS Recessed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list