Skip Content
WELDED RING,396 LB.WLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WELDED RING,396 LB.WLL

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HJC1
  • Mfr. Model # 6HJC1
  • UNSPSC # 31162419
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish High Polish
  • Item Welded Ring
  • Includes Ring
  • Material 316 Stainless Steel
  • Ring Dia. 1-1/2"
  • Working Load Limit 396 lbs.
  • Ring Thickness 5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list